KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Purpose Foot Switch, 125/250VAC

DAYTON| Zoro #: G2063643| Mfr #: 6GPG0

$78.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-39/64"
Cord Type: Bare Wires
Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063643 Mfr #: 6GPG0
Width: 5-39/64"Cord Type: Bare Wires
Cord Length: 8 ft.Color: Black
IP Rating: 20Action: Maintained
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 3/4Voltage Rating: 125/250VAC
Item: General Purpose Foot SwitchLength: 3-1/2"
Depth: 2-11/64"Contact Form: SPDT-NO
Material: Zinc Metal Die CastCurrent Rating: 15
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

General Purpose Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, Current Rating 15, Material Zinc Metal Die Cast, Color Black, Maintained Action, Cord Type Bare Wires, Length 3-1/2 In., Width 5-39/64 In., Depth 2-11/64 In., HP 3/4, Cord Length 8 ft., IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews