This item is Discontinued.

Dayton General Purpose Foot Switch, 25 Rating 6GPC3

General Purpose Foot Switch, 25 Rating (Discontinued)

  • Mfr # 6GPC3
  • Zoro # G1912592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPC3
Zoro #
G1912592
UPC #
190735364710
Country of Origin
China

Dimensions

Width
2 49/64 in
Depth
1 27/64 in
Length
3 5/32 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3 5/32 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250/480V AC
Color
Black
HP
1-1/2
Material
Zinc
IP Rating
IP20
Current Rating
25
Action
Momentary
Standards
UL, CSA, CE
NEMA Enclosure Rating
1
Horsepower
1.5 HP
Product Type
Foot Switch

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480V AC, NEMA Rating 1, Current Rating 25, Material Zinc, Color Black, Momentary Action, Length 3 5/32 in, Width 2 49/64 in, Depth 1 27/64 in, HP 1-1/2, IP Rating IP20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.