SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Purpose Foot Switch, Black, 1 Nema

DAYTON| Zoro #: G1062241| Mfr #: 6GPC2

$64.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CELength: 3-1/2"Contact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062241 Mfr #: 6GPC2
Standards: UL, CSA, CELength: 3-1/2"
Contact Form: SPDTCurrent Rating: 25
Depth: 2-11/64"Manufacturers Warranty Length: 3 yr.
Color: BlackVoltage Rating: 125/250/480VAC
IP Rating: 20NEMA Rating: 1
Action: MaintainedItem: General Purpose Foot Switch
HP: 1-1/2Material: Zinc Metal Die Cast
Width: 5-39/64"Country of Origin (subject to change): China

Description

General Purpose Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480VAC, NEMA Rating 1, Current Rating 25, Material Zinc Metal Die Cast, Color Black, Maintained Action, Length 3-1/2 In., Width 5-39/64 In., Depth 2-11/64 In., HP 1-1/2, IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews