PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

General Purpose Foot Switch, Momentary

DAYTON| Zoro #: G1702547| Mfr #: 6GPE0

$90.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP: 1-1/2Color: BlackFootnotes: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702547 Mfr #: 6GPE0
HP: 1-1/2Color: Black
Footnotes: 9Width: 3-29/64"
Material: Fiber Reinforced PlasticCurrent Rating: 25
Item: Two Pedal General Purpose Foot SwitchLength: 7-47/64"
IP Rating: 20Voltage Rating: 125/250VAC
Standards: UL, CSA, CEDepth: 1-5/64"
Manufacturers Warranty Length: 3 yr.Action: Momentary
Contact Form: (2) SPDTNEMA Rating: 1
Country of Origin (subject to change): China

Description

Two Pedal General Purpose Foot Switch, (2) SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, Current Rating 25, Material Fiber Reinforced Plastic, Color Black, Momentary Action, Length 7-47/64 In., Width 3-29/64 In., Depth 1-5/64 In., HP 1-1/2, IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews