SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Purpose Foot Switch, SPDT-NO

DAYTON| Zoro #: G1328424| Mfr #: 6GPE9

$91.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-39/64"Cord Length: 8 ft.Cord Type: Piggy Back Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328424 Mfr #: 6GPE9
Width: 5-39/64"Cord Length: 8 ft.
Cord Type: Piggy Back PlugColor: Black
IP Rating: 20Action: Maintained
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 3/4Voltage Rating: 125VAC
Item: General Purpose Foot SwitchLength: 3-1/2"
Features: Piggyback Plug and ConnectorDepth: 2-11/64"
Contact Form: SPDT-NOMaterial: Zinc Metal Die Cast
Current Rating: 15Standards: UL, CSA, CE
Footnotes: 1Country of Origin (subject to change): China

Description

General Purpose Foot Switch, SPDT-NO Contact Form, Voltage Rating 125VAC, NEMA Rating 1, Current Rating 15, Material Zinc Metal Die Cast, Color Black, Maintained Action, Cord Type Piggy Back Plug, Length 3-1/2 In., Width 5-39/64 In., Depth 2-11/64 In., HP 3/4, Cord Length 8 ft., IP Rating 20, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews