Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 3 HP, 3490 rpm

  • Zoro #: G1455288
  • Mfr #: 53DD29
Dayton General Purpose Motor, 3 HP, 3490 rpm 53DD29
Dayton General Purpose Motor, 3 HP, 3490 rpm 53DD29
$251.97
  • Full Load Amps: 7.8-7.0/3.5
  • Voltage: 208-230/460V AC
  • Hz: 60/50
See full product details
This item ships free.

Dayton #53DD29 Specifications

  • Zoro #: G1455288
  • Mfr #: 53DD29
Full Load Amps: 7.8-7.0/3.5 Voltage: 208-230/460V AC
Hz: 60/50 Motor Mounting Position: All Angle
Nominal Efficiency: 88 % Shaft Length: 2 1/4 in
HP: 3 RPM Group: 3001-3600
Motor Thermal Protection: None Voltage Compatibility: 208V AC, 208-220/440, 208-230V AC, 208-230/460V AC, 208-240V AC, 220-230/460, 220/460V AC, 230V AC, 230/460, 240V AC, 460V AC
RPM Range: 3,001-3,600 Overall Length: 14 1/8 in
Phase: Three Length Less Shaft: 10 1/2 in
Duty: Continuous Motor Shaft Rotation: CW/CCW
Manufacturers Warranty Length: 1 yr Nameplate RPM: 3,485
Item: General Purpose Motor Frame: 143/5T
Motor Frame Material: Steel Motor Bearings: Ball
No. of Speeds: 1 Inverter Rated: Yes
Motor Mounting Type: Rigid Base Motor Service Factor: 1.15
Motor Shaft Design: Keyed Shaft Dia.: 7/8 in
Ins. Class: F Max. Ambient Temp.: 40 Degrees C
Standards: CE, CSA, UL Motor Enclosure Design: Open Dripproof
Motor Design: 3-Phase CC Number: CC030A
Motor Application: General Application Duty Cycle: Continuous
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.8-7.0/3.5, 143/5T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed

Reviews of Dayton #53DD29