Skip to Main Content
customer-service Help
Dayton

General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT

Dayton General Purpose Relay,  12V DC Coil Volts,  Octal,  11 Pin,  3PDT 1EGZ6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.30
  • Item: General Purpose Relay
  • Item - Relay: General Purpose Relay
  • Coil Volts: 12V DC
See full product details
Orders over $75 ship free.
Total: $27.30

Dayton #1EGZ6 Specifications

  • Item: General Purpose Relay
  • Item - Relay: General Purpose Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 10A @ 277V
  • DC Contact Rating - Relay: 10A @ 28V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Contact Form - Relay: 3PDT
  • Mounting - Relay: Plug In
  • HP @ 120V: 1/3 hp
  • Power Consumption - Relay: 3.0 W
  • Contact Material: Silver Alloy
  • Body Height - Relay: 2.1 in
  • Body Width - Relay: 1.4 in
  • Body Depth - Relay: 1.4 in
  • Overall Height - Relay: 2.6 in
  • Standards: E40944
  • Socket Code: B
  • Contact Rating: 10A @ 277VAC/30VDC
  • Socket: 6X156, 1EGP2, 1EGP4
  • Contact Form: 3PDT
  • Pins: 11
  • Push To Test: No
  • HP @ 240V: 1/2 hp
  • Base Type: Octal
  • Status Indicator: LED and Mechanical Flag
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay B, Power Consumption - Relay 3.0 W, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test No

Restrictions and Compliance

Reviews of Dayton #1EGZ6