Skip to Main Content
customer-service Help
Dayton

General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT

Dayton General Purpose Relay,  24V AC Coil Volts,  Octal,  11 Pin,  3PDT 1EGZ8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.91
  • Item: General Purpose Relay
  • Coil Volts: 24V AC
  • AC Contact Rating - Relay: 10A @ 277V
See full product details
Orders over $75 ship free.
Total: $23.91

Dayton #1EGZ8 Specifications

  • Item: General Purpose Relay
  • Coil Volts: 24V AC
  • AC Contact Rating - Relay: 10A @ 277V
  • DC Contact Rating - Relay: 10A @ 28V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Contact Form - Relay: 3PDT
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 3.0 VA
  • Contact Material: Silver Alloy
  • Body Height - Relay: 2.1 in
  • Body Width - Relay: 1.4 in
  • Body Depth - Relay: 1.4 in
  • Overall Height - Relay: 2.6 in
  • Standards: E316870
  • Contact Rating: 10A @ 277VAC/30VDC
  • HP @ 120V: 1/3 hp
  • Contact Form: 3PDT
  • HP @ 240V: 1/2 hp
  • Socket Code: B
  • Status Indicator: LED and Mechanical Flag
  • Base Type: Octal
  • Item - Relay: General Purpose Relay
  • Socket: 6X156, 1EGP2, 1EGP4
  • Push To Test: No
  • Pins: 11
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24V AC, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay B, Power Consumption - Relay 3.0 VA, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #1EGZ8