Dayton
General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT
Mfr # 1EHE5
Zoro # G3115664
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 120/277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT 1EHE6
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT 1EHE4
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT 1EHE3
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT 1EHD4
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT 1EGZ9
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT 1EGZ8
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT 1EGZ6
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT 1EJE5
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT 1EJD7
- FINDER 24V-DC PLUG-IN RELAY 55.34.9.024.0090
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT 782XDXH10-120A
- Dayton Electrical Relays