Dayton
3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 36VE86
Zoro # G0692295
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 213/5
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM 36VE87
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage 5K262
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 103817.00
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 36VF57
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 31TT22
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 31TU22
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 36VF52
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 36VF68
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 31LH39
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM 145TTTN16630
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM EM3546
- Dayton General Purpose AC Motors