Dayton
GP Motor, TEFC, 5 HP, 1750 rpm, 1-1/8in dia.
- Zoro #: G1578739
- Mfr #: 36VF05
Tap to zoom
Hover or click to zoom
$427.69
- RPM Group: 1701-1800
- Motor Design: 3-Phase
- Overall Length: 17 15/16 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $427.69
Dayton #36VF05 Specifications
- Zoro #: G1578739
- Mfr #: 36VF05
- RPM Group: 1701-1800
- Motor Design: 3-Phase
- Overall Length: 17 15/16 in
- Inverter Rated: Yes
- Nameplate RPM: 1,750
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Motor Thermal Protection: None
- HP: 5
- Duty: Continuous
- RPM Range: 1,701-1,800
- Motor Application: General Application
- Max. Ambient Temp.: 40 Degrees C
- CC Number: CC029A
- Item: General Purpose Motor
- Motor Frame Material: Rolled Steel
- Motor Service Factor: 1.15
- Includes: Conduit Box
- Phase: Three
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Shaft Length: 2 3/4 in
- Green Certification or Other Recognition: NEMA Premium Rated
- Motor Shaft Rotation: CW/CCW
- Frame: 182/4T
- Motor Mounting Type: Rigid Base
- Footnotes: 2,15,55
- Motor Bearings: Ball
- Motor Shaft Design: Keyed
- Nominal Efficiency: 89.5 %
- Motor Mounting Position: Horizontal
- Ins. Class: F
- Length Less Shaft: 15 3/16 in
- Hz: 60
- Shaft Dia.: 1 1/8 in
- Manufacturers Warranty Length: 1 yr
- Full Load Amps: 13.0/6.4
- Frame Material: Rolled steel
- Motor Efficiency Group: NEMA Premium Efficient
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- No. of Speeds: 1
- Standards: CE, CSA, UL
- Voltage: 208-230/460V AC
- Duty Cycle: Continuous
- Country of Origin (subject to change): Mexico
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.0/6.4, 182/4T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Reviews of Dayton #36VF05
Explore more
- Dayton GP Motor, ODP, 5 HP, 1760 rpm, 1-1/8in. dia. 36VF38
- Dayton GP Motor, ODP, 10 HP, 3540 rpm, 1-3/8in dia. 36VF03
- Dayton GP Motor, ODP, 5 HP, 1175 rpm, 1-3/8in. dia. 36VF39
- Dayton GP Motor, ODP, 15 HP, 3530 rpm, 1-3/8in dia. 36VF44
- Dayton GP Motor, ODP, 3 HP, 3445 rpm, 7/8in. dia. 36VE99
- Dayton GP Motor, TEFC, 5 HP, 1770 rpm, 1-1/8in dia. 36VE87
- Dayton GP Motor, ODP, 10 HP, 1770 rpm, 1-3/8in dia. 36VF43
- Dayton GP Motor, ODP, 25 HP, 3530 rpm, 1-5/8in dia. 36VF09
- U.S. Motors Motor, 3PH, 100HP, 1200,575V, EFF 95 D100P3G
- U.S. Motors Motor, 3PH, 3HP, 1800,230/460V, TE VFD VT H3V2BC
- U.S. Motors Motor, 3PH, 125HP, 1800,460V, 841 8P125P2C
- Dayton Three Phase Motors