Dayton
3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM
Mfr # 2NKX9
Zoro # G0804325
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM 3N694
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 36VF61
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM 48ZJ89
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM 31LH38
- DAYTON 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 194140.00
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 31LH71
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4 Frame, 230/460V AC Voltage, 3,445 Nameplate RPM 36VE99
- DAYTON 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM 194164.00
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM 36VF39
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM .5018ES3E56CFL-S
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM XT3024T
- Dayton 3-Phase AC Motors