Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GP Mtr, 3 Ph, ODP, 3 HP, 1770 rpm, 182T

  • Zoro #: G0542857
  • Mfr #: 2NKY8

$376.77

  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Nameplate RPM: 1770
  • Length Less Shaft: 12-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2NKY8 Specifications

  • Zoro #: G0542857
  • Mfr #: 2NKY8
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Nameplate RPM: 1770
Length Less Shaft: 12-1/8" Motor Mounting Position: All Angle
Motor Enclosure Design: Open Dripproof Voltage: 230/460
Manufacturers Warranty Length: 3 yr. Motor Design: 3-Phase
Hz: 60/50 Standards: UL, CSA, CE
Motor Thermal Protection: None Motor Mounting Type: Rigid Base
Frame Material: Steel Footnotes: 5,10
Shaft Length: 2-3/4" Nominal Efficiency: 89.5%
Full Load Amps: 7.8/3.9 Motor Shaft Rotation: CW/CCW
Green Certification or Other Recognition: NEMA Premium Rated Inverter Rated: Yes
Phase: 3 Motor Service Factor: 1.15
RPM Group: 1701-1800 HP: 3
Motor Efficiency Group: NEMA Premium Efficient CC Number: CC060A
Frame: 182/4T Overall Length: 14"
Max. Ambient Temp.: 40 Degrees C RPM Range: 1701-1800
Motor Bearings: Ball Motor Application: General Application
Shaft Dia.: 1-1/8" Duty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 Motor Shaft Design: Keyed
Motor Frame Material: Steel No. of Speeds: 1
Ins. Class: F Item: General Purpose Motor
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 3 HP, Nameplate RPM 1770, 182/4T Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 8.4-8.0/4.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews of Dayton #2NKY8