BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, 3Ph, ODP, 1.5HP, 3490rpm, 143-5T/56HZ

DAYTON| Zoro #: G2022517| Mfr #: 2NKY4

$453.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60/50Phase: 3Shaft Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022517 Mfr #: 2NKY4
Hz: 60/50Phase: 3
Shaft Length: 2-1/4"Voltage: 208-230/460
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: SteelGreen Certification or Other Recognition: NEMA Premium Rated
Ins. Class: FLength Less Shaft: 10-1/2"
Motor Design: 3-PhaseFootnotes: 5,10
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMotor Mounting Type: Rigid Base
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Dia.: 7/8"
Nominal Efficiency: 85.5%Inverter Rated: Yes
No. of Speeds: 1Motor Bearings: Ball
Frame: 143-5T/56HZRPM Range: 3001-3600
Nameplate RPM: 3490Item: General Purpose Motor
Motor Thermal Protection: NoneStandards: UL, CSA, CE
Full Load Amps: 4.4-4.0/2.0Motor Efficiency Group: NEMA Premium Efficient
Overall Length: 12-7/8"CC Number: CC060A
Motor Application: General ApplicationMotor Service Factor: 1.25
HP: 1-1/2RPM Group: 3001-3600
Motor Enclosure Design: Open DripproofManufacturers Warranty Length: 3 yr.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1-1/2 HP, Nameplate RPM 3490, 143-5T/56HZ Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 4.4-4.0/2.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews