GP Mtr, CS-CR, ODP, 5 HP, 1740 rpm, 184T

DAYTON| Zoro #: G2441293| Mfr #: 6K854

$631.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1740Nominal Efficiency: 84.2%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441293 Mfr #: 6K854
Motor Shaft Design: KeyedNameplate RPM: 1740
Nominal Efficiency: 84.2%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 5
Frame: 184TFrame Material: Steel
RPM Range: 1701-1800Footnotes: 24
Voltage Compatibility: 230, 240, 115/230, 120/240Shaft Length: 2-3/4"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 13-1/2"Standards: UL Recognition (E47479) and CSA Certification (191252)
Motor Efficiency Group: Energy EfficientNo. of Speeds: 1
Phase: 1Voltage: 230
Motor Design: Capacitor-Start/RunFull Load Amps: 20
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Mounting Type: Rigid BaseShaft Dia.: 1-1/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.15Overall Length: 16-1/4"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 5 HP, Nameplate RPM 1740, 184T Frame, Voltage 230, 60 Hz, 1 Phase, 20 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-1/4 In., Motor Shaft Design Keyed

Reviews