KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, ODP, 1-1/2 HP, 1725 rpm, 145T

DAYTON| Zoro #: G1701831| Mfr #: 6K826

$279.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 13-1/4"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701831 Mfr #: 6K826
No. of Speeds: 1Overall Length: 13-1/4"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Duty: Continuous
RPM Range: 1701-1800Phase: 1
Length Less Shaft: 10-15/16"Motor Thermal Protection: None
Frame Material: SteelFrame: 145T
Voltage: 115/208-230Motor Enclosure Design: Open Dripproof
HP: 1-1/2Motor Shaft Design: Keyed
Motor Design: Capacitor-StartShaft Length: 2-5/16"
Standards: NEMA MG1RPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CFootnotes: 52
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: General ApplicationShaft Dia.: 7/8"
Nominal Efficiency: 74.0%Motor Service Factor: 1.15
Motor Bearings: BallManufacturers Warranty Length: 1 yr.
Motor Mounting Position: All AngleNameplate RPM: 1725
Motor Efficiency Group: Full Load Amps: 19.2/10.0-9.6
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 1725, 145T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.0/4.3-4.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Motor Shaft Design Keyed

Reviews