GP Mtr, CS, ODP, 1-1/2 HP, 1725 rpm, 56HZ

DAYTON| Zoro #: G1638296| Mfr #: 5UKE0

$275.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638296 Mfr #: 5UKE0
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Ins. Class: BFrame Material: Steel
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationOverall Length: 12-1/2"
Frame: 56HZMotor Shaft Rotation: CW/CCW
Voltage: 115/208-230Shaft Length: 2-1/4"
HP: 1-1/2Standards: UL, CSA, CE
Length Less Shaft: 10-1/4"Full Load Amps: 21.2/10.5-10.6
Motor Service Factor: 1.15Phase: 1
Nominal Efficiency: 73.2%Motor Shaft Design: Keyed
Motor Efficiency Group: Motor Bearings: Ball
RPM Range: 1701-1800Item: General Purpose Motor
Shaft Dia.: 7/8"RPM Group: 1701-1800
Nameplate RPM: 1725Motor Mounting Type: Rigid Base
Includes: Conduit BoxManufacturers Warranty Length: 1 yr.
Motor Enclosure Design: Open DripproofMotor Design: Capacitor-Start
Motor Thermal Protection: AutoDuty: Continuous
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 1725, 56HZ Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 21.2/10.5-10.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Motor Shaft Design Keyed

Reviews