GP Mtr, CS, ODP, 1-1/2 HP, 1725 rpm, 56HZ

DAYTON| Zoro #: G1872193| Mfr #: 6K422

$498.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872193 Mfr #: 6K422
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Overall Length: 12-1/2"RPM Group: 1701-1800
Nominal Efficiency: 74.0%Motor Thermal Protection: Manual
Hz: 60Motor Mounting Type: Rigid Base
Nameplate RPM: 1725Motor Design: Capacitor-Start
Item: General Purpose MotorFootnotes: 52
Length Less Shaft: 10-4/16"HP: 1-1/2
Shaft Dia.: 7/8"Full Load Amps: 18.0/9.3-9.0
Frame: 56HZMotor Efficiency Group: Standard Efficient
Frame Material: SteelIns. Class: B
Voltage: 115/208-230Motor Service Factor: 1.15
Shaft Length: 2-1/4"Motor Shaft Design: Keyed
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 1725, 56HZ Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.0/9.3-9.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Motor Shaft Design Keyed

Product Reviews