GP Mtr, CS, ODP, 1-1/2 HP, 1740 rpm, 56C

DAYTON| Zoro #: G1541671| Mfr #: 1K073

$441.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541671 Mfr #: 1K073
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartDuty: Continuous
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240RPM Group: 1701-1800
Nameplate RPM: 1725Motor Thermal Protection: None
Item: General Purpose MotorMotor Mounting Type: Face
HP: 1-1/2Length Less Shaft: 10-13/16"
Full Load Amps: 18.0/9.3-9.0Shaft Dia.: 5/8"
Frame: 56CNominal Efficiency: 81.5%
Frame Material: SteelVoltage: 115/208-230
Ins. Class: BShaft Length: 1-7/8"
Motor Service Factor: 1.15Overall Length: 12-3/8"
Motor Shaft Design: KeyedHz: 60
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.0/9.3-9.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/8 In., Motor Shaft Design Keyed

Product Reviews