GP Mtr, CS, ODP, 1-1/2 HP, 3450 rpm, 143T

DAYTON| Zoro #: G0664115| Mfr #: 6K630

$407.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3450Nominal Efficiency: 76.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664115 Mfr #: 6K630
Motor Shaft Design: KeyedNameplate RPM: 3450
Nominal Efficiency: 76.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1-1/2
Frame: 143TFrame Material: Steel
RPM Range: 3001-3600Footnotes: 52,55
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 2-1/4"
RPM Group: 3001-3600Length Less Shaft: 8-12/16"
Standards: UL (E47479), CSA (225293)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Motor Service Factor: 1.15
Phase: 1Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CMotor Design: Capacitor-Start
Full Load Amps: 18.8/9.7-9.4Motor Enclosure Design: Open Dripproof
Duty: ContinuousMotor Mounting Type: Rigid Base
Item: General Purpose MotorShaft Dia.: 7/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Overall Length: 11"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 3450, 143T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.6/9.8-9.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/4 In., Motor Shaft Design Keyed

Reviews