HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GP Mtr, CS, ODP, 1-1/2 HP, 3450 rpm, 56

DAYTON| Zoro #: G0418984| Mfr #: 5FTR7

$151.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418984 Mfr #: 5FTR7
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Phase: 1
Motor Thermal Protection: NoneRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 3450No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 12-3/16"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 85.2%
Length Less Shaft: 10-1/4"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 14.0/7.6-7.0
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.0/7.6-7.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/16 In., Motor Shaft Design Keyed

Reviews