BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56HZ

DAYTON| Zoro #: G1344007| Mfr #: 5UKD4

$227.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344007 Mfr #: 5UKD4
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: Standard Efficient
No. of Speeds: 1Motor Mounting Type: Rigid Base
Item: General Purpose MotorLength Less Shaft: 9-1/4"
HP: 1Manufacturers Warranty Length: 1 yr.
Overall Length: 11-1/2"Shaft Dia.: 7/8"
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Open DripproofStandards: UL, CSA, CE
Nameplate RPM: 1725Duty: Continuous
Frame: 56HZMotor Service Factor: 1.25
Phase: 1Ins. Class: B
Voltage: 115/208-230Motor Design: Capacitor-Start
Motor Shaft Design: KeyedRPM Range: 1701-1800
Motor Thermal Protection: AutoVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Hz: 60Shaft Length: 2-1/4"
RPM Group: 1701-1800Nominal Efficiency: 72.0%
Full Load Amps: 13.4/6.8-6.7Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1 HP, Nameplate RPM 1725, 56HZ Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 13.4/6.8-6.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/2 In., Motor Shaft Design Keyed

Reviews