15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

GP Mtr, CS, ODP, 1 HP, 3450 rpm, 56

DAYTON| Zoro #: G1427176| Mfr #: 6K385

$284.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427176 Mfr #: 6K385
Hz: 60Motor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 1
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Motor Enclosure Design: Open DripproofMotor Design: Capacitor-Start
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Dia.: 5/8"Motor Shaft Design: Keyed
Frame: 56RPM Group: 3001-3600
Motor Thermal Protection: ManualVoltage: 115/208-230
Length Less Shaft: 8-10/16"Shaft Length: 1-7/8"
Frame Material: SteelOverall Length: 11"
Nameplate RPM: 3450Ins. Class: B
Item: General Purpose MotorMotor Service Factor: 1.25
HP: 1Motor Mounting Type: Rigid Base
Full Load Amps: 13.6/6.9-6.8Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 13.6/6.9-6.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Keyed

Product Reviews