DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GP Mtr, CS, ODP, 10 HP, 1740 rpm, 215T

DAYTON| Zoro #: G1694743| Mfr #: 6K100

$1330.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694743 Mfr #: 6K100
Ins. Class: FVoltage: 230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 230, 240, 115/230, 120/240
Frame: 215TPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 10
Item: General Purpose MotorMotor Mounting Position: Horizontal
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1740
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Shaft Key
Overall Length: 19-7/8"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-3/8"Shaft Length: 3-3/8"
Nominal Efficiency: Length Less Shaft: 16-1/2"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 42.2Standards: UL Recognized (E47479), CSA Certified (258525)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 10 HP, Nameplate RPM 1740, 215T Frame, Voltage 230, 60 Hz, 1 Phase, 42.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 19-7/8 In., Motor Shaft Design Keyed

Reviews