BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, ODP, 1/2 HP, 1725 rpm, 56

DAYTON| Zoro #: G1826806| Mfr #: 5FTR9

$252.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826806 Mfr #: 5FTR9
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: Standard Efficient
No. of Speeds: 2Motor Mounting Type: Cradle Base
Motor Mounting Position: All AngleItem: General Purpose Motor
Length Less Shaft: 9-7/16"HP: 1/2, 1/7
Manufacturers Warranty Length: 1 yr.Overall Length: 11-1/4"
Shaft Dia.: 5/8"Frame Material: Rolled steel
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Open Dripproof
Standards: UL (E47479), CSA (258501)Nameplate RPM: 1725/1140
Duty: ContinuousFrame: 56
Motor Service Factor: 1.25Phase: 1
Ins. Class: BVoltage: 115
Motor Design: Capacitor-StartMotor Shaft Design: Keyed
RPM Range: 1701-1800Motor Thermal Protection: None
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Hz: 60
Shaft Length: 1-7/8"RPM Group: 1701-1800
Nominal Efficiency: 63.6/48.6%Full Load Amps: 7.1/3.7
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/2, 1/7 HP, Nameplate RPM 1725/1140, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 7.1/3.7 Full Load Amps, No. of Speeds 2, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/4 In., Motor Shaft Design Keyed

Reviews