GP Mtr, CS, ODP, 1/2 HP, 1735 rpm, 56C

DAYTON| Zoro #: G1989452| Mfr #: 5K110

$324.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989452 Mfr #: 5K110
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Thermal Protection: NoneHz: 60
Motor Mounting Type: Base/FaceNameplate RPM: 1725
Motor Design: Capacitor-StartItem: General Purpose Motor
Length Less Shaft: 9-1/16"HP: 1/2
Shaft Dia.: 5/8"Full Load Amps: 8.6/4.1-4.3
Frame: 56CMotor Efficiency Group: Standard Efficient
Frame Material: SteelIns. Class: B
Voltage: 115/208-230Motor Service Factor: 1.25
Shaft Length: 1-7/8"Motor Shaft Design: Keyed
Overall Length: 11-1/8"RPM Group: 1701-1800
Nominal Efficiency: 69.4%Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.6/4.1-4.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Base/Face, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/8 In., Motor Shaft Design Keyed

Product Reviews