DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

GP Mtr, CS, ODP, 1/2 HP, 3450 rpm, 48Z

DAYTON| Zoro #: G1393427| Mfr #: 6XH89

$181.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393427 Mfr #: 6XH89
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartDuty: Continuous
Standards: UL (E37403), CSA (156060)Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 48ZFrame Material: Rolled Steel
Voltage: 115/230Ins. Class: B
Shaft Length: 1-7/8"Motor Service Factor: 1.25
Overall Length: 10-13/16"Motor Shaft Design: Flat
Hz: 60RPM Group: 3001-3600
Nameplate RPM: 3450Motor Thermal Protection: None
Item: General Purpose MotorMotor Mounting Type: Cradle Base
HP: 1/2Length Less Shaft: 8-15/16"
Full Load Amps: 8.0/4.0Shaft Dia.: 1/2"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/2 HP, Nameplate RPM 3450, 48Z Frame, Voltage 115/230, 60 Hz, 1 Phase, 8.0/4.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-13/16 In., Motor Shaft Design Flat

Product Reviews