GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 56

DAYTON| Zoro #: G0664921| Mfr #: 4K853

$216.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664921 Mfr #: 4K853
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1Ins. Class: B
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Duty: ContinuousVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Standards: UL (E47479), CSA (156060)Motor Thermal Protection: None
Overall Length: 10-13/16"Motor Mounting Type: Cradle Base
Nominal Efficiency: 62.1%Motor Design: Capacitor-Start
Hz: 60/50No. of Speeds: 1
Nameplate RPM: 1725Length Less Shaft: 8-15/16"
Item: General Purpose MotorShaft Dia.: 5/8"
HP: 1/3Frame: 56
Full Load Amps: 5.7/2.8Motor Efficiency Group: Standard Efficient
Motor Service Factor: 1.35Frame Material: Rolled Steel
Motor Shaft Design: KeyedVoltage: 115/230
RPM Group: 1701-1800Shaft Length: 1-7/8"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/3 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/230, 60/50 Hz, 1 Phase, 5.7/2.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-13/16 In., Motor Shaft Design Keyed

Product Reviews