GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 56C

DAYTON| Zoro #: G1398467| Mfr #: 6K005

$257.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398467 Mfr #: 6K005
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1Ins. Class: B
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartDuty: Continuous
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Nameplate RPM: 1725
No. of Speeds: 1Item: General Purpose Motor
Length Less Shaft: 8-10/16"HP: 1/3
Shaft Dia.: 5/8"Full Load Amps: 6.4/3.0-3.2
Frame: 56CFrame Material: Steel
Motor Service Factor: 1.35Voltage: 115/208-230
Motor Shaft Design: KeyedShaft Length: 1-7/8"
RPM Group: 1701-1800Overall Length: 10-11/17"
Motor Thermal Protection: AutoHz: 60
Motor Mounting Type: FaceCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/3 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.4/3.0-3.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-11/17 In., Motor Shaft Design Keyed

Product Reviews