We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, ODP, 1/3 HP, 3450 rpm, 48

DAYTON| Zoro #: G1601494| Mfr #: 5UKC6

$246.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601494 Mfr #: 5UKC6
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: Standard Efficient
No. of Speeds: 1Motor Mounting Type: Rigid Base
Item: General Purpose MotorLength Less Shaft: 8-5/8"
HP: 1/3Manufacturers Warranty Length: 1 yr.
Overall Length: 10-1/16"Shaft Dia.: 1/2"
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Open DripproofStandards: UL, CSA, CE
Nameplate RPM: 3450Duty: Continuous
Frame: 48Motor Service Factor: 1.35
Phase: 1Ins. Class: B
Voltage: 115/208-230Motor Design: Capacitor-Start
Motor Shaft Design: FlatRPM Range: 3001-3600
Motor Thermal Protection: AutoVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Hz: 60Shaft Length: 1-1/2"
RPM Group: 3001-3600Nominal Efficiency: 70.0%
Full Load Amps: 4.4/2.2-2.2Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/3 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 4.4/2.2-2.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-1/16 In., Motor Shaft Design Flat

Reviews