15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

GP Mtr, CS, ODP, 1/4 HP, 1725 rpm, 56

DAYTON| Zoro #: G1441255| Mfr #: 3K201

$210.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441255 Mfr #: 3K201
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWFrame: 56
Motor Bearings: BallPhase: 1
Ins. Class: BShaft Length: 1-7/8"
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Item: General Purpose MotorRPM Group: 1701-1800
Motor Design: Capacitor-StartShaft Dia.: 5/8"
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame Material: SteelVoltage: 115/208-230
Overall Length: 10"Nameplate RPM: 1725
HP: 1/4Full Load Amps: 5.0/2.3-2.5
Motor Service Factor: 1.35Motor Thermal Protection: Auto
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Length Less Shaft: 8"Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 5.0/2.3-2.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews