GP Mtr, CS, ODP, 1/4 HP, 1725 rpm, 56

DAYTON| Zoro #: G0472674| Mfr #: 3K202

$188.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472674 Mfr #: 3K202
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWFrame: 56
Motor Bearings: BallPhase: 1
Ins. Class: BShaft Length: 1-7/8"
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Motor Enclosure Design: Open DripproofItem: General Purpose Motor
Shaft Dia.: 5/8"Duty: Continuous
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240No. of Speeds: 1
Length Less Shaft: 7-15/16"Frame Material: Rolled steel
Voltage: 115/230Overall Length: 9-13/16"
Nominal Efficiency: 52.7%Nameplate RPM: 1725
Motor Service Factor: 1.35HP: 1/4
Motor Thermal Protection: AutoFull Load Amps: 5.4/2.7
Motor Mounting Type: Cradle BaseMotor Design: Capacitor-Start
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 5.4/2.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-13/16 In., Motor Shaft Design Keyed

Product Reviews