GP Mtr, CS, ODP, 2 HP, 1725 rpm, 213

DAYTON| Zoro #: G1343571| Mfr #: 5K482

$588.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 115/230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343571 Mfr #: 5K482
Ins. Class: FVoltage: 115/230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 213Phase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 2
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1740Footnotes: 52,55
No. of Speeds: 1Frame Material: Steel
Overall Length: 14-1/2"Duty: Continuous
Motor Service Factor: 1.20Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-1/8"Shaft Length: 3"
Nominal Efficiency: 72%Length Less Shaft: 11-6/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 24.8/12.4Standards: UL (E47479), CSA (225293)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 2 HP, Nameplate RPM 1740, 213 Frame, Voltage 115/230, 60 Hz, 1 Phase, 24.8/12.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.20 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/2 In., Motor Shaft Design Keyed

Reviews