GP Mtr, CS, ODP, 2 HP, 1730 RPM, 182T

DAYTON| Zoro #: G0962385| Mfr #: 5K953

$528.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 115/230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962385 Mfr #: 5K953
Ins. Class: FVoltage: 115/230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 182TPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1730
Footnotes: 52,55No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box
Overall Length: 14-3/4"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-1/8"Shaft Length: 2-3/4"
Nominal Efficiency: 75.1%Length Less Shaft: 12"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 24.4/11.6Standards: UL Recognized (E47479), CSA Certified (191252)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 2 HP, Nameplate RPM 1740, 182T Frame, Voltage 115/230, 60 Hz, 1 Phase, 24.8/12.4 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/4 In., Motor Shaft Design Keyed

Reviews