GP Mtr, CS, ODP, 3 HP, 1745 rpm, 215

DAYTON| Zoro #: G0831022| Mfr #: 5K483

$1,420.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831022 Mfr #: 5K483
Voltage: 115/230Motor Shaft Design: Keyed
Hz: 60Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: SteelPhase: 1
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Motor Enclosure Design: Open DripproofItem: General Purpose Motor
HP: 3Motor Thermal Protection: None
Motor Design: Capacitor-StartVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: ContinuousMotor Mounting Type: Rigid Base
Length Less Shaft: 13-7/8"Shaft Dia.: 1-1/8"
Frame: 215Shaft Length: 3"
Inverter Rated: NoOverall Length: 16-7/8"
Nominal Efficiency: 80.40%Footnotes: GP Mtr, CS, ODP, 3 HP, 1745 rpm, 215
Includes: Shaft KeyNameplate RPM: 1745
Ins. Class: FFull Load Amps: 35.6/17.8
RPM Group: 1701-1800Motor Mounting Position: All Angle
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 3 HP, Nameplate RPM 1740, 215 Frame, Voltage 115/230, 60 Hz, 1 Phase, 33.8/16.9 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/2 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.