BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, ODP, 3 HP, 1740 rpm, 184TC

DAYTON| Zoro #: G0499073| Mfr #: 4K815

$759.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499073 Mfr #: 4K815
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: Energy Efficient
No. of Speeds: 1Motor Mounting Type: Face/Base
Motor Mounting Position: All AngleItem: General Purpose Motor
Length Less Shaft: 11-5/16"HP: 3
Manufacturers Warranty Length: 1 yr.Overall Length: 14-4/16"
Shaft Dia.: 1-1/8"Frame Material: Steel
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Open Dripproof
Standards: UL (E47479), CSA (225293)Nameplate RPM: 1740
Duty: ContinuousMotor Service Factor: 1.15
Phase: 1Ins. Class: F
Voltage: 115/230Frame: 184TC
Motor Design: Capacitor-Start/RunMotor Shaft Design: Keyed
RPM Range: 1701-1800Motor Thermal Protection: None
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Hz: 60
Shaft Length: 2-3/4"RPM Group: 1701-1800
Footnotes: 51Nominal Efficiency: 74.0%
Full Load Amps: 33.8/16.9Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 3 HP, Nameplate RPM 1740, 184TC Frame, Voltage 115/230, 60 Hz, 1 Phase, 33.0/16.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-4/16 In., Motor Shaft Design Keyed

Reviews