GP Mtr, CS, ODP, 3 HP, 3500 rpm, 182TC

DAYTON| Zoro #: G2400535| Mfr #: 4K814

$785.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3500Nominal Efficiency: 77.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400535 Mfr #: 4K814
Motor Shaft Design: KeyedNameplate RPM: 3500
Nominal Efficiency: 77.0%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 3
Frame: 182TCFrame Material: Steel
RPM Range: 3001-3600Footnotes: 51
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Shaft Length: 2-3/4"
RPM Group: 3001-3600Item: General Purpose Motor
Length Less Shaft: 11-14/16"Standards: UL (E47479), CSA (225293)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/230
Motor Design: Capacitor-StartFull Load Amps: 32.0/16.0
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Mounting Type: Face/BaseShaft Dia.: 1-1/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.15Overall Length: 14-12/16"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 3 HP, Nameplate RPM 3500, 182TC Frame, Voltage 115/230, 60 Hz, 1 Phase, 32.0/16.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-12/16 In., Motor Shaft Design Keyed

Reviews