GP Mtr, CS, ODP, 3/4 HP, 3450 rpm, 48

DAYTON| Zoro #: G1749212| Mfr #: 5UKD1

$200.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749212 Mfr #: 5UKD1
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48Phase: 1
Motor Thermal Protection: AutoRPM Group: 3001-3600
Motor Application: General ApplicationHP: 3/4
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: FlatManufacturers Warranty Length: 1 yr.
Nameplate RPM: 3450No. of Speeds: 1
Frame Material: SteelOverall Length: 10-3/8"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 1/2"
Shaft Length: 1-5/8"Nominal Efficiency: 73.8%
Length Less Shaft: 8-3/4"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 8.7/4.5-4.3
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 3/4 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.7/4.5-4.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-3/8 In., Motor Shaft Design Flat

Reviews