GP Mtr, CS, ODP, 5 HP, 1745 rpm, 213T

DAYTON| Zoro #: G1820445| Mfr #: 5K676

$1,154.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820445 Mfr #: 5K676
Voltage: 230Motor Shaft Design: Keyed
Hz: 60Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: SteelPhase: 1
Ins. Class: FNo. of Speeds: 1
Motor Mounting Type: Rigid BaseRPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Item: General Purpose MotorMotor Mounting Position: All Angle
HP: 5Motor Thermal Protection: None
Motor Design: Capacitor-StartVoltage Compatibility: 230, 240, 115/230, 120/240
Duty: ContinuousIncludes: Conduit Box, Shaft Key
Full Load Amps: 22Inverter Rated: No
Length Less Shaft: 13-3/4"Shaft Dia.: 1-3/8"
Frame: 213TShaft Length: 3-1/2"
Overall Length: 17-1/4"Nominal Efficiency: 85.00%
Footnotes: 24, 51Nameplate RPM: 1745
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 5 HP, Nameplate RPM 1740, 213T Frame, Voltage 230, 60 Hz, 1 Phase, 21.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-3/8 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.