Dayton
Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame
Mfr # 5K677
Zoro # G1847562
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,283.99
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame 119162.00
- DAYTON Capacitor-Start General Purpose Motor, 1/6 HP, 115/208-230V AC Voltage, 56C Frame 5GD53
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 5PHA9
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM 5K953
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame 1K081
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM 30PT86
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame 5GD55
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame 5UKE8
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 6K484
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame 5UKG0
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame 3K344
- Dayton Capacitor Start AC Motors