GP Mtr, CS, ODP, 7-1/2 HP, 3530 rpm, 213T

DAYTON| Zoro #: G2443777| Mfr #: 6K634

$1243.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443777 Mfr #: 6K634
Duty: ContinuousNo. of Speeds: 1
Phase: 1Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CMotor Shaft Rotation: CW/CCW
Motor Bearings: BallManufacturers Warranty Length: 1 yr.
Voltage Compatibility: 230, 240, 115/230, 120/240Frame Material: Steel
Motor Service Factor: 1.15Voltage: 230
Motor Shaft Design: KeyedShaft Length: 3-1/2"
RPM Group: 3001-3600Overall Length: 19-1/8"
Inverter Rated: NoMotor Thermal Protection: None
Motor Mounting Type: Rigid BaseHz: 60
Includes: Conduit Box, Shaft KeyMotor Design: Capacitor-Start/Run
Nameplate RPM: 3530Motor Mounting Position: All Angle
Motor Application: General ApplicationItem: General Purpose Motor
Footnotes: 24, 51Length Less Shaft: 15-5/8"
HP: 7-1/2Shaft Dia.: 1-3/8"
Full Load Amps: 30.3Frame: 213T
Ins. Class: FCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 7-1/2 HP, Nameplate RPM 3470, 213T Frame, Voltage 230, 60 Hz, 1 Phase, 37.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-9/16 In., Motor Shaft Design Keyed

Product Reviews