GP Mtr, CS, TEFC, 1-1/2 HP, 1750 rpm, 182/4

DAYTON| Zoro #: G1191294| Mfr #: 5K486

$653.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191294 Mfr #: 5K486
Manufacturers Warranty Length: 1 yr.Item: General Purpose Motor
No. of Speeds: 1Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Motor Application: General ApplicationMotor Bearings: Ball
HP: 1-1/2Hz: 60
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Phase: 1Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Length Less Shaft: 12-7/8"Nominal Efficiency: 78.60%
Shaft Dia.: 7/8"Includes: Conduit Box, Shaft Key
Frame: 182/4Frame Material: Steel
Ins. Class: FVoltage: 115/230
Motor Service Factor: 1.00Shaft Length: 2-1/4"
RPM Group: 1701-1800Overall Length: 15-1/8"
Motor Thermal Protection: NoneFootnotes: 51
Motor Mounting Position: All AngleNameplate RPM: 1750
Motor Mounting Type: Rigid BaseFull Load Amps: 18.4/9.2
Inverter Rated: NoMotor Design: Capacitor-Start
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1740, 182/4 Frame, Voltage 115/230, 60 Hz, 1 Phase, 19.0/9.5 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.00 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/2 In., Motor Shaft Design Keyed
Save 15%. Sign up for Z-mail.