GP Mtr, CS, TEFC, 1-1/2 HP, 1725 rpm, 56H

DAYTON| Zoro #: G1423931| Mfr #: 5K565

$383.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423931 Mfr #: 5K565
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: AutoRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Mounting Position: Horizontal or Vertical Shaft Down
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Footnotes: 24No. of Speeds: 1
Frame Material: SteelOverall Length: 13-14/16"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 81.2%
Length Less Shaft: 12"Motor Design: Capacitor-Start/Run
Motor Efficiency Group: Full Load Amps: 14.4/8.0-7.2
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 15.2/8.2-7.6 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Insulation Class B, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-13/16 In., Motor Shaft Design Keyed

Reviews