GP Mtr, CS, TEFC, 1-1/2 HP, 1725 rpm, 56H

DAYTON| Zoro #: G1645201| Mfr #: 5K641

$430.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645201 Mfr #: 5K641
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: ManualRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Footnotes: 24No. of Speeds: 1
Frame Material: SteelIncludes: Shaft Key
Overall Length: 13-7/8"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 81.2%Length Less Shaft: 12"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 14.4/8.0-7.2Standards: UL Recognized (E37403), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.4/8.0-7.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In., Motor Shaft Design Keyed

Reviews