GP Mtr, CS, TEFC, 1-1/2 HP, 1725 rpm, 56HC

DAYTON| Zoro #: G2201753| Mfr #: 1K082

$480.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201753 Mfr #: 1K082
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose MotorHP: 1-1/2
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Overall Length: 13-7/8"Motor Thermal Protection: None
Footnotes: 24, 51Motor Mounting Position: All Angle
Nameplate RPM: 1725Motor Mounting Type: Face/Base
Full Load Amps: 14.4/8.0-7.2Motor Design: Capacitor-Start
Length Less Shaft: 12"Shaft Dia.: 5/8"
Frame: 56HCFrame Material: Steel
Ins. Class: BVoltage: 115/208-230
Motor Service Factor: 1.15Shaft Length: 1-7/8"
RPM Group: 1701-1800Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56HC Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 15.2/8.2-7.6 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.