KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1-1/2 HP, 3450 rpm, 56C

DAYTON| Zoro #: G1831907| Mfr #: 6K832

$278.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831907 Mfr #: 6K832
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56cPhase: 1
Motor Thermal Protection: AutoRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
Footnotes: 24,51No. of Speeds: 1
Frame Material: SteelIncludes: 3/16 x 3/16 x 1 1/4" Shaft Key
Overall Length: 12-15/16"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 78.5%Length Less Shaft: 10-11/16"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 14.6/8.1-7.4Standards: UL Component Recognized (E37403), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3450, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.2/7.7-7.1 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews