GP Mtr, CS, TEFC, 1-1/2 HP, 3450 rpm, 56H

DAYTON| Zoro #: G1039787| Mfr #: 5UKF9

$561.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039787 Mfr #: 5UKF9
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose MotorHP: 1-1/2
Duty: ContinuousStandards: UL, CSA, CE
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Voltage: 115/208-230
Motor Service Factor: 1.00Shaft Length: 1-7/8"
RPM Group: 3001-3600Overall Length: 13-1/16"
Motor Thermal Protection: NoneMotor Mounting Position: All Angle
Nameplate RPM: 3450Motor Mounting Type: Rigid Base
Full Load Amps: 14.5/8.0-7.4Motor Design: Capacitor-Start
Length Less Shaft: 11-3/16"Nominal Efficiency: 75.8%
Shaft Dia.: 5/8"Includes: Conduit Box
Frame: 56HFrame Material: Steel
Ins. Class: BCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3450, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.5/8.0-7.4 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/16 In., Motor Shaft Design Keyed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.