KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1-1/2 HP, 3450 rpm, 56H

DAYTON| Zoro #: G0655085| Mfr #: 6XJ53

$334.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655085 Mfr #: 6XJ53
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: AutoRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Shaft Key
Overall Length: 12-7/8"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: Length Less Shaft: 11"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 14.6/8.1-7.4Standards: UL Recognized (E37403) and CSA Certification (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3450, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.6/8.1-7.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/8 In., Motor Shaft Design Keyed

Reviews