BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, TEFC, 1 HP, 1725 rpm, 143T

DAYTON| Zoro #: G1658133| Mfr #: 6K827

$428.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658133 Mfr #: 6K827
Hz: 60Phase: 1
Shaft Length: 2-1/4"Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: SteelIns. Class: B
Length Less Shaft: 10-9/16"Motor Design: Capacitor-Start
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMotor Mounting Type: Rigid Base
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Dia.: 7/8"
Nominal Efficiency: 75.6%No. of Speeds: 1
Motor Bearings: BallRPM Range: 1701-1800
Frame: 143TNameplate RPM: 1725
Item: General Purpose MotorMotor Thermal Protection: None
Standards: UL (E47479), CSA (225293)Full Load Amps: 13.4/6.8-6.7
Motor Efficiency Group: Standard EfficientOverall Length: 12-3/4"
Motor Application: General ApplicationMotor Service Factor: 1.15
HP: 1RPM Group: 1701-1800
Motor Enclosure Design: Totally Enclosed Fan-CooledManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 143T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 13.4/6.8-6.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/4 In., Motor Shaft Design Keyed

Reviews