GP Mtr, CS, TEFC, 1 HP, 1725 rpm, 56H

DAYTON| Zoro #: G0659732| Mfr #: 1K065

$416.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 70.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659732 Mfr #: 1K065
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 70.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1
Frame: 56HFrame Material: Steel
RPM Range: 1701-1800Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Length: 1-7/8"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 10-1/2"
Standards: UL Recognition (E47479) and CSA Certification (156060)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Phase: 1
Voltage: 115/208-230Motor Design: Capacitor-Start
Full Load Amps: 14.0/6.9-7.0Motor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: ContinuousMotor Mounting Type: Rigid Base
Shaft Dia.: 5/8"Hz: 60
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.15
Overall Length: 12-3/8"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.0/6.9-7.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/8 In., Motor Shaft Design Keyed

Reviews